- OPEN Enclosure
- 1/3 hp
- 60 Hz Frequency
- 56 Frame
applications
- Ventilators
- Summer cooling fans
- Band saws
- Drill presses
- Farm equipment
features
- Heavy-gauge steel base
- Ball bearings
- Mounts in any position
- Dynamically balanced rotor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Duty Cycle | Continuous |
| Efficiency Group | Standard Efficient |
| RPM | 1800 rpm |
| Mounting | Resilient Base |
| Shaft Grounding | No |
| Enclosure Designation | ODP - Open Drip Proof |
| Standard | CSA, UR, NEMA |
| Speed | 1725 rpm |
| Power Factor | 60 |
| Synchronous | 1800 rpm |
| Hz | 60 Hz |
| Enclosure | Open |
| Ambient Temperature | 104 °F |
| Voltage Rating | 277 |
| Shaft Dia. | 0.625 in |
| Insulation Class | B |
| Phase | Single Phase |
| Full Load Efficiency | 60 % |
| Full Load rpm | 1725 rpm |
| Washdown Duty | No |
| Service Factor | 1.35 |
| Full Load Amps | 2.5 |
| Full Load Current | 2.5 A |
| Brake Feature | No |
| Efficiency | 60% |
| NEMA Design | N |
| End Plate | Resilient Mount |
| RefPicture | RL |
| Motor Application | Fan & Blower |
| Frame | 56 |
| Useable at 208V | No |
| Overall Length | 10.97 in |
| Voltage | 115 V, 220 V, 230 V |
| Frame Material | Steel |
| Frequency | 60 Hz |
| HP | 1/3 |
| Mount Type | F-1 |
| Frame Size | 56 |
| Type | 3414L |
| Base | Resilient |
| Poles | 4 |
| BALD Family Names | HVAC Duty |
| VoltCode | Y |
| Mult. Sym. | K |
| Shaft Rotation | Reversible: Connected Standard |
| Weight | 23.0 LB |
| EAN or UPC | 781568308295 |

