- OPEN Enclosure
- 1 hp
- 60 Hz Frequency
- 56/56H Frame
applications
- Ventilators
- Summer cooling fans
- Band saws
- Drill presses
- Farm equipment
features
- Heavy-gauge steel base
- Ball bearings
- Mounts in any position
- Dynamically balanced rotor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Standard | CSA, UR, NEMA |
| HP | 1 |
| BALD Family Names | HVAC Duty |
| Conduit Box Material | Steel |
| Voltage | 115 V, 230 V |
| Full Load rpm | 1725 rpm |
| Phase | Single Phase |
| Shaft Grounding | No |
| NEMA Design | L |
| Base | Resilient |
| Insulation Class | F |
| Frame | 56/56H |
| Mount Type | F-1 |
| Type | 3528L |
| Useable at 208V | No |
| Poles | 4 |
| Washdown Duty | No |
| Speed | 1725 rpm |
| Efficiency Group | Standard Efficient |
| Full Load Current | 5.4 A |
| End Plate | Resilient Mount |
| Hz | 60 Hz |
| Overall Length | 12.42 in |
| Mounting | Resilient Base |
| Frame Material | Steel |
| Synchronous | 1800 rpm |
| Mult. Sym. | K |
| Shaft Dia. | 0.625 in |
| Shaft Rotation | Reversible: Connected Standard |
| Enclosure | Open |
| VoltCode | Y |
| Motor Application | Fan & Blower |
| RPM | 1800 rpm |
| Efficiency | 70% |
| Service Factor | 1.15 |
| Ambient Temperature | 104 °F |
| Brake Feature | No |
| Full Load Amps | 5.4 |
| Frame Size | 56/56H |
| Full Load Efficiency | 70 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Duty Cycle | Continuous |
| Frequency | 60 Hz |
| RefPicture | RL |
| Voltage Rating | 277 |
| Weight | 42.0 LB |
| EAN or UPC | 781568308332 |

