- 1 1/2 hp
- 1,800 rpm
- 277 Volts
- Single Phase
applications
- Ventilators
- Summer cooling fans
- Band saws
- Drill presses
- Farm equipment
features
- Heavy-gauge steel base
- Ball bearings
- Mounts in any position
- Dynamically balanced rotor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Useable at 208V | No |
| Voltage | 277 |
| Hz | 60 Hz |
| Voltage Rating | 277 |
| RPM | 1800 rpm |
| RefPicture | RL |
| Motor Application | Fan & Blower |
| Enclosure Designation | ODP - Open Drip Proof |
| Efficiency Group | Standard Efficient |
| Brake Feature | No |
| Full Load Efficiency | 70 % |
| Full Load rpm | 1725 rpm |
| VoltCode | Y |
| Mounting | Resilient Base |
| Frame | 56/56H |
| Mult. Sym. | K |
| Full Load Amps | 8.5 |
| Type | 3535L |
| Washdown Duty | No |
| Phase | Single Phase |
| BALD Family Names | HVAC Duty |
| Enclosure | ODP |
| Weight | 49.0 LB |
| EAN or UPC | 781568308349 |

