- 7 Amp
- Chassis Enclosure
- Analog
- Soft Start
- Single Phase
applications
- Use with existing or new magnetic starter
- This industrial solid state control will reduce initial starting torque and current of single phase motors allowing them to be started with minimum voltage drop
- High starting torque problems such as belt slippage may be eliminated
- Ideal for crop driers, augers, bucket elevators and fan or pump applications
features
- Two adjustable starting torque settings
- Adjustable starting ramp time to 30 seconds
compliances
- 0
| Enclosure | Chassis |
| Analog/Digital | Analog |
| DC Injection Braking | No |
| Maximum HP @ Voltage | 1/4 hp @ 115 V, 3/4 hp @ 230 V |
| Cooling Type | Convection |
| Full Load Amps | 7 |
| Phase | Single Phase |
| Mult. Sym. | E7 |
| Voltage Rating | 230, 115 |
| Amp Size | 7 A |
| Depth | 3.2 in |
| Hz | 60 Hz, 50 Hz |
| RefPicture | S20CA |
| Control Type | Soft Start |
| Weight | 4.0 LB |
| EAN or UPC | 781568151174 |

