- Aluminum Oxide Material
| Grit | 46 |
| Dia. | 6 in |
| Center Hole | 1 1/4 in |
| Material | Aluminum Oxide |
| Voltage | 208 V, 230 V, 460 V |
| Weight | 2.8 LB |
| EAN or UPC | 781568151464 |
| Grit | 46 |
| Dia. | 6 in |
| Center Hole | 1 1/4 in |
| Material | Aluminum Oxide |
| Voltage | 208 V, 230 V, 460 V |
| Weight | 2.8 LB |
| EAN or UPC | 781568151464 |