- 42 A
- AC
- 230 Input Voltage
- Keypad Setup
- ±10Vdc Input Command
options
- Encoder follower input
- Preset positions
- Pulse direction input
- Field bus
| Auto Tuning | YES |
| Mult. Sym. | E3 |
| Amps | 42 A |
| Input Command | ±10Vdc |
| Interface Voltage Req'd | Internal |
| Input Voltage | 230 |
| Setup | Keypad |
| Simulated Encoder Output | 1024 PPR |
| AC/DC | AC |
| RefPicture | 23H |
| Signal Resolution | 9 Bits + Sign |
| Peak Output Current | 84 A |
| Weight | 61.0 LB |
| EAN or UPC | 781568307052 |

