- 7.500 A
- AC
- 230 Input Voltage
- Keypad Setup
- ±10Vdc Input Command
options
- Encoder follower input
- Pulse direction input
| AC/DC | AC |
| RefPicture | sd26m-tr |
| Amps | 7.5 A |
| Input Voltage | 230 |
| Simulated Encoder Output | 1024 PPR |
| Auto Tuning | YES |
| Mult. Sym. | E3 |
| Setup | Keypad |
| Input Command | ±10Vdc |
| Peak Output Current | 15 A |
| Interface Voltage Req'd | +24Vdc Customer Supplied |
| Signal Resolution | 9 Bits + Sign |
| Weight | 6.0 LB |
| EAN or UPC | 781568307151 |

