- TENV Enclosure
- 10 hp
- 60 Hz Frequency
- 210TY Frame
| Insulation Class | F |
| Standard | CCSA US, NEMA, NEMA |
| Mount Type | V1 |
| Shaft Rotation | Reversible |
| Shaft Diameter | 1.44 in |
| Phase | Three Phase |
| Efficiency | 85.6% |
| Poles | 4 |
| Frame Material | Iron |
| Base | Rigid |
| Ambient Temperature | 32 °F |
| Type | AC Motor |
| Full Load Current | 25/12.5 |
| Speed | 1765 rpm |
| Multispeed | Single Speed |
| Synchronous | 1800 rpm |
| HP | 10 |
| Shaft Dia. | 1.437 in |
| Frame Size | 210TY |
| Duty Cycle | Continuous |
| Overall Length | 31.69 in |
| Frequency | 60 Hz |
| End Plate | Standard |
| Rated Efficiency | 85.6 % |
| Enclosure | TENV |
| Voltage | 230 V |
| NEMA Design | B |
| Service Factor | 1.15 |
| Weight | 370.0 LB |
| EAN or UPC | 781568791110 |

