- TENV Enclosure
- 15 hp
- 60 Hz Frequency
- 210TY Frame
| HP | 15 |
| Standard | CCSA US, NEMA, NEMA |
| Base | Rigid |
| Service Factor | 1.15 |
| Full Load Current | 38 A/19 A |
| Efficiency | 85.4% |
| Frame Material | Iron |
| Mount Type | V-1 |
| Frequency | 60 Hz |
| NEMA Design | B |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| End Plate | Standard |
| Voltage | 230 V |
| Insulation Class | F |
| Poles | 4 |
| Frame Size | 210TY |
| Enclosure | TENV |
| Duty Cycle | Continuous |
| Speed | 1765 rpm |
| Shaft Dia. | 1.437 in |
| Synchronous | 1800 rpm |
| Overall Length | 31.69 in |
| Weight | 377.0 LB |
| EAN or UPC | 781568791134 |

