- XPNV Enclosure
- 3 hp
- 60 Hz Frequency
- 180TY Frame
| Full Load Current | 8.6 A/4.3 A |
| Shaft Dia. | 0.875 in |
| Insulation Class | F |
| NEMA Design | B |
| Mount Type | V-1 |
| Standard | CCSA US, NEMA, NEMA |
| End Plate | Standard |
| Duty Cycle | Continuous |
| Speed | 1755 rpm |
| Phase | Three Phase |
| Efficiency | 78.1% |
| Frame Size | 180TY |
| Overall Length | 25.94 in |
| HP | 3 |
| Service Factor | 1.15 |
| Poles | 4 |
| Synchronous | 1800 rpm |
| Enclosure | XPNV |
| Frame Material | Iron |
| Frequency | 60 Hz |
| Base | Rigid |
| Shaft Rotation | Reversible |
| Weight | 200.0 LB |
| EAN or UPC | 781568790854 |

