- XPNV Enclosure
- 7.5 hp
- 60 Hz Frequency
- 180TY Frame
| Speed | 1745 rpm |
| Voltage | 230 V |
| Frame Size | 180TY |
| Insulation Class | F |
| Duty Cycle | Continuous |
| Overall Length | 26.66 in |
| HP | 7.5 |
| Poles | 4 |
| Shaft Dia. | 1.25 in |
| Standard | CCSA US, NEMA, NEMA |
| Enclosure | XPNV |
| Mount Type | V-1 |
| Efficiency | 82.7% |
| Frame Material | Iron |
| Shaft Rotation | Reversible |
| Service Factor | 1.15 |
| NEMA Design | B |
| End Plate | Standard |
| Synchronous | 1800 rpm |
| Phase | Three Phase |
| Frequency | 60 Hz |
| Base | Rigid |
| Full Load Current | 22.2 A/11.1 A |
| Weight | 245.0 LB |
| EAN or UPC | 781568790939 |

