- TENV Enclosure
- 100 hp
- 60 Hz Frequency
- 360TY Frame
| Frame Size | 360TY |
| HP | 100 |
| End Plate | Standard |
| Shaft Rotation | Reversible |
| Full Load Current | 116. A |
| Insulation Class | F |
| Frame Material | Iron |
| Overall Length | 47.1 in |
| Frequency | 60 Hz |
| Voltage | 460 V |
| Shaft Dia. | 2.499 in |
| Enclosure | TENV |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Speed | 1770 rpm |
| Poles | 4 |
| Efficiency | 91.6% |
| NEMA Design | B |
| Standard | CCSA US, CSA, UL, NEMA |
| Synchronous | 1800 rpm |
| Mount Type | V-1 |
| Base | Rigid |
| Duty Cycle | 15 Minutes |
| Weight | 1500.0 LB |
| EAN or UPC | 781568791141 |

