- XPNV Enclosure
- 10 hp
- 60 Hz Frequency
- 210TY Frame
| Frequency | 60 Hz |
| Voltage | 230 V |
| NEMA Design | B |
| Overall Length | 31.93 in |
| Insulation Class | F |
| Mount Type | V-1 |
| Speed | 1140 rpm |
| HP | 10 |
| Standard | CCSA US, NEMA, NEMA |
| Service Factor | 1.15 |
| Poles | 6 |
| Efficiency | 83.8% |
| Shaft Rotation | Reversible |
| Frame Size | 210TY |
| Frame Material | Iron |
| End Plate | Standard |
| Synchronous | 1200 rpm |
| Phase | Three Phase |
| Enclosure | XPNV |
| Shaft Dia. | 1.437 in |
| Full Load Current | 28 A/14 A |
| Base | Rigid |
| Duty Cycle | Continuous |
| Weight | 412.999 LB |
| EAN or UPC | 781568790991 |

