- XPNV Enclosure
- 25 hp
- 60 Hz Frequency
- 250TY Frame
| Voltage | 460 V |
| Frequency | 60 Hz |
| HP | 25 |
| Base | Rigid |
| Frame Size | 250TY |
| Poles | 4 |
| Insulation Class | F |
| Speed | 1760 rpm |
| Service Factor | 1.15 |
| Frame Material | Iron |
| End Plate | Standard |
| Efficiency | 88.5% |
| NEMA Design | B |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Full Load Current | 62 A/31 A |
| Standard | CCSA US, NEMA, NEMA |
| Mount Type | V-1 |
| Enclosure | XPNV |
| Overall Length | 37.93 in |
| Shaft Rotation | Reversible |
| Shaft Dia. | 1.437 in |
| Synchronous | 1800 rpm |
| Weight | 750.0 LB |
| EAN or UPC | 781568791226 |

