- XPNV Enclosure
- 40 hp
- 60 Hz Frequency
- 250TY Frame
| NEMA Design | B |
| Shaft Rotation | Reversible |
| Insulation Class | F |
| Frame Material | Iron |
| HP | 40 |
| Frequency | 60 Hz |
| Speed | 1755 rpm |
| Efficiency | 89% |
| Overall Length | 39.4 in |
| Voltage | 460 V |
| Poles | 4 |
| Shaft Dia. | 1.75 in |
| Phase | Three Phase |
| End Plate | Standard |
| Standard | CCSA US, NEMA, NEMA |
| Base | Rigid |
| Enclosure | XPNV |
| Full Load Current | 50 A |
| Synchronous | 1800 rpm |
| Service Factor | 1.15 |
| Frame Size | 250TY |
| Mount Type | V-1 |
| Duty Cycle | Continuous |
| Weight | 549.0 LB |
| EAN or UPC | 781568791264 |

