- XPNV Enclosure
- 50 hp
- 60 Hz Frequency
- 320TY Frame
| Phase | Three Phase |
| Standard | CCSA US, NEMA, NEMA |
| Voltage | 460 V |
| Service Factor | 1.15 |
| Overall Length | 48.63 in |
| Insulation Class | F |
| NEMA Design | B |
| Shaft Rotation | Reversible |
| End Plate | Standard |
| HP | 50 |
| Speed | 1775 rpm |
| Frame Size | 320TY |
| Enclosure | XPNV |
| Frame Material | Iron |
| Mount Type | V-1 |
| Shaft Dia. | 2.499 in |
| Efficiency | 91.1% |
| Frequency | 60 Hz |
| Poles | 4 |
| Duty Cycle | Continuous |
| Full Load Current | 60 A |
| Base | Rigid |
| Synchronous | 1800 rpm |
| Weight | 950.0 LB |
| EAN or UPC | 781568791271 |

