- XPNV Enclosure
- 50 hp
- 320TY Frame
| Shaft Dia. | 2.499 in |
| Enclosure | XPNV |
| Frame Material | Iron |
| End Plate | D-Flange |
| Duty Cycle | 15 Minutes |
| Full Load Current | 65.9 A |
| Overall Length | 48.63 in |
| Synchronous | 1200 rpm |
| Standard | CCSA US, CSA, UL, NEMA |
| Base | No Mounting |
| Shaft Rotation | Reversible |
| Poles | 6 |
| Speed | 1175 rpm |
| Insulation Class | F |
| Service Factor | 1.15 |
| Efficiency | 90.5% |
| HP | 50 |
| Frame Size | 320TY |
| Inverter Duty | Inverter Ready |
| Phase | Three Phase |
| NEMA Design | B |
| Mount Type | V-1 |
| Weight | 890.0 LB |
| EAN or UPC | 781568838365 |

