- XPNV Enclosure
- 75 hp
- 360TY Frame
| Overall Length | 47.1 in |
| Mount Type | W-6 |
| Phase | Three Phase |
| Poles | 6 |
| Base | Rigid |
| Speed | 1170 rpm |
| Full Load Current | 90.9 A |
| Enclosure | XPNV |
| Shaft Grounding | No |
| End Plate | Standard |
| Shaft Rotation | Reversible |
| Service Factor | 1.15 |
| Shaft Dia. | 2.499 in |
| Efficiency | 92.3% |
| Insulation Class | F |
| Duty Cycle | 15 Minutes |
| Standard | CCSA US, CSA, UL, NEMA |
| HP | 75 |
| Frame Size | 360TY |
| NEMA Design | B |
| Frame Material | Iron |
| Synchronous | 1200 rpm |
| Weight | 1450.0 LB |
| EAN or UPC | 781568791318 |

