- 5 A
- DC
- 230 Input Voltage
- Potentiometer Setup
- ±10Vdc Input Command
| Setup | Potentiometer |
| Auto Tuning | NO |
| Peak Output Current | 10 A |
| Input Voltage | 230 |
| Simulated Encoder Output | N/A |
| Input Command | ±10Vdc |
| Mult. Sym. | E3 |
| AC/DC | DC |
| Interface Voltage Req'd | N/A |
| RefPicture | TSD |
| Amps | 5 A |
| Signal Resolution | Analog |
| Weight | 26.0 LB |
| EAN or UPC | 781568153642 |

