- OPEN Enclosure
- 7.5 - 10 hp
- 60 Hz Frequency
- 184TZ Frame
applications
- Vane axial fan crop dryers
- Crop Dryer
features
- Shaft 3/4" longer than NEMA standard
- Shaft keyed, drilled and tapped with internal 1/4-20 tap 1" deep
- 1.00 service factor
- Thermostats
- Epoxy paint
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
| Frame Material | Steel |
| Conduit Box Material | Steel |
| Mount Type | F1 |
| Service Factor | 1 |
| Insulation Class | F |
| Shaft Grounding | No |
| Full Load Pf | 92 |
| Washdown Duty | No |
| Hz | 60 Hz |
| Frame | 184TZ |
| Product Line | RG |
| Standard | CSA, UR, NEMA |
| Synchronous | 3600 rpm |
| Frequency | 60 Hz |
| Drive End Bearing | 6206 |
| RefPicture | UCL |
| VoltCode | E |
| Frame Size | 184TZ |
| Mult. Sym. | L1 |
| Efficiency Group | Standard Efficient |
| Full Load rpm | 3450 rpm |
| BALD Family Names | Farm Duty Motor |
| Poles | 2 |
| RPM | 3600 rpm |
| Shaft Rotation | Reversible |
| End Plate | Standard |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Mounting | Rigid Base |
| Power Factor | 92 |
| Voltage | 230 V, 460 V |
| Efficiency | 84% |
| Full Load Amps | 12 |
| Design | B |
| Type | 3646M |
| Phase | Three Phase |
| Multispeed | Single Speed |
| NEMA Design | B |
| Enclosure | Open |
| Motor Application | Universal Crop Dryer |
| Enclosure Designation | ODP - Open Drip Proof |
| Rated Efficiency | 84 % |
| Speed | 3450 rpm |
| Duty Cycle | Continuous |
| Rotation | R |
| Open End Bearing | 6205 |
| Full Load Current | 25-24/12 |
| Useable at 208V | Yes |
| Ambient Temperature | 104 °F |
| C Dimension | 16.88 in |
| Voltage Rating | 460, 230, 208 |
| Shaft Dia. | 1.125 in |
| Base | Rigid |
| Full Load Efficiency | 84 % |
| Overall Length | 16.87 in |
| Brake Feature | No |
| HP | 7.5 - 10 |
| Shaft Diameter | 1.13 in |
| Mounting Style | F-1 |
| Weight | 89.0 LB |
| EAN or UPC | 781568122280 |

