- TEAO Enclosure
- 5 - 7.5 hp
- 60 Hz Frequency
- 184TZ Frame
applications
- Vane axial fan crop dryers
- Crop Dryer
features
- Shaft 3/4" longer than NEMA standard
- Shaft keyed, drilled and tapped with internal 1/4-20 tap 1" deep
- 1.00 service factor
- Thermostats
- Epoxy paint
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| RPM | 3600 rpm |
| Frame Material | Steel |
| Enclosure | TEAO |
| Voltage Rating | 460, 230 |
| Frame | 184TZ |
| Full Load rpm | 3450 rpm |
| HP | 5 - 7.5 |
| Rated Efficiency | 84 % |
| Frame Size | 184TZ |
| Shaft Grounding | No |
| Overall Length | 15.37 in |
| Synchronous | 3600 rpm |
| Washdown Duty | No |
| Mounting Style | F-1 |
| VoltCode | E1 |
| Motor Application | Universal Crop Dryer |
| Frequency | 60 Hz |
| Base | Rigid |
| Full Load Current | 18/9 |
| Duty Cycle | Continuous |
| Efficiency | 84% |
| BALD Family Names | Premium Efficient, Farm Duty Motor |
| Design | - |
| Voltage | 208 V, 230 V, 460 V |
| Efficiency Group | Standard Efficient |
| Brake Feature | No |
| Speed | 3450 rpm |
| End Plate | Standard |
| Rotation | R |
| Full Load Amps | 9 |
| Full Load Efficiency | N/A |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Shaft Diameter | 1.13 in |
| Service Factor | 1 |
| Mult. Sym. | L1 |
| Insulation Class | F |
| Drive End Bearing | 6206 |
| Mounting | Rigid Base |
| Full Load Pf | 0 |
| Shaft Rotation | Reversible |
| Useable at 208V | Yes |
| Hz | 60 Hz |
| Type | 3628M |
| C Dimension | 15.38 in |
| Shaft Dia. | 1.125 in |
| RefPicture | UCL |
| Ambient Temperature | 104 °F |
| Open End Bearing | 6205 |
| Phase | Three Phase |
| Product Line | RG |
| Poles | 2 |
| Conduit Box Material | Steel |
| Multispeed | Single Speed |
| Mount Type | F1 |
| Standard | CSA, UR, NEMA |
| Weight | 69.0 LB |
| EAN or UPC | 781568122242 |
-
NEMA Premium


