- 6 A
- DC
- 70 Input Voltage
- Potentiometer Setup
- ±10Vdc Input Command
| Peak Output Current | 12 A |
| Setup | Potentiometer |
| Simulated Encoder Output | N/A |
| AC/DC | DC |
| Signal Resolution | Analog |
| Input Command | ±10Vdc |
| Interface Voltage Req'd | N/A |
| Input Voltage | 70 |
| Amps | 6 A |
| Mult. Sym. | E3 |
| RefPicture | UM |
| Auto Tuning | NO |
| Weight | 14.0 LB |
| EAN or UPC | 781568153765 |

