- 15 A
- DC
- 105 Input Voltage
- Potentiometer Setup
- ±10Vdc Input Command
| Peak Output Current | 30 A |
| Simulated Encoder Output | N/A |
| Amps | 15 A |
| Signal Resolution | Analog |
| Setup | Potentiometer |
| Interface Voltage Req'd | N/A |
| Mult. Sym. | E3 |
| Input Voltage | 105 |
| Input Command | ±10Vdc |
| Auto Tuning | NO |
| RefPicture | UM |
| AC/DC | DC |
| Weight | 18.0 LB |
| EAN or UPC | 781568153864 |

