- 5 HP, 1800 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, ODP - Open Drip Proof, C-Face (Less Base), 184TC Frame, 1.15 SF
applications
- Machine tools
- Conveyors
- Door operators
- Speed reducers
- Any application requiring quick stops and positive hold
features
- Spring set brake
- Power off operation manual release
- Resets automatically
- Brakes internally connected to motor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| RefPicture | VBL3218T |
| VoltCode | E |
| Full Load Efficiency | 82.5 % |
| Motor Shaft Size | 1 1/8 in |
| Brake Torque | 15 ft lb |
| Design | B |
| Motor Application | Brake Motor |
| HP | 5 |
| Product Line | N |
| Mounting Style | F-1 |
| Voltage | 208-230/460 |
| Phase | Three Phase |
| Motor Shaft Length | 2 3/4 in |
| Full Load Amps | 7 |
| RPM | 1800 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 4 |
| Washdown Duty | No |
| Frame | 184TC |
| Brake Feature | Yes |
| Full Load Pf | 81 |
| Rotation | R |
| Efficiency Group | Standard Efficient |
| Drive End Bearing | 6206 |
| Service Factor | 1.15 |
| Frame Size | 180TC |
| Mult. Sym. | L1 |
| Full Load rpm | 1740 rpm |
| Voltage Rating | 460, 230, 208 |
| Frame Material | Steel |
| Type | 3625M |
| Open End Bearing | 6205 |
| BALD Family Names | Brake Motor, C-Face |
| Substitute Motor | VBM3218T |
| Mounting | C-Face - Less Base |
| Hz | 60 Hz |
| Enclosure | ODP |
| Useable at 208V | Yes |
| Weight | 74.0 LB |
| EAN or UPC | 781568153888 |

