- TENV Enclosure
- 1/2 hp
- 60 Hz Frequency
- 56C Frame
applications
- Machine tools
- Conveyors
- Door operators
- Speed reducers
- Any application requiring quick stops and positive hold
features
- Spring set brake
- Power off operation manual release
- Resets automatically
- Brakes internally connected to motor
| Shaft Rotation | Reversible |
| Multispeed | Single Speed |
| Brake Torque | 3 ft lb |
| Washdown Duty | No |
| Mount Type | F1 |
| Drive End Bearing | 6203 |
| Motor Shaft Size | 5/8 in |
| Frame Size | 56C |
| Service Factor | 1 |
| Motor Shaft Length | 1 7/8 in |
| C Dimension | 14.81 in |
| Power Factor | 69 |
| NEMA Design | B |
| Base | No Mounting |
| Mult. Sym. | K |
| HP [Min] | 1/2 |
| Useable at 208V | Yes |
| Hz | 60 Hz |
| Frame Material | Steel |
| Shaft Grounding | No |
| Efficiency | 75.5% |
| Mounting Style | F-1 |
| Standard | CSA, UR, NEMA |
| Frequency | 60 Hz |
| Brake Feature | Yes |
| Mounting | C-Face - Less Base |
| Full Load rpm | 1725 rpm |
| Product Line | N |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Shaft Diameter | 0.63 in |
| HP | 1/2 |
| Rated Efficiency | 75.5 % |
| End Plate | C-Face |
| RefPicture | VBM3615T |
| Poles | 4 |
| Type | 3420M |
| Shaft Dia. | 0.625 in |
| Duty Cycle | Continuous |
| Motor Application | Brake Motor |
| Voltage | 208 V, 230 V, 460 V |
| Full Load Pf | 69 |
| Rotation | R |
| Efficiency Group | Standard Efficient |
| Speed | 1725 rpm |
| Synchronous | 1800 rpm |
| Ambient Temperature | 104 °F |
| Full Load Current | 1.9-1.8/0.9 |
| Substitute Motor | VBM3542 |
| Insulation Class | B |
| Frame | 56C |
| Enclosure | TENV |
| Full Load Efficiency | 75.5 % |
| Full Load Amps | 0.9 |
| Phase | Three Phase |
| RPM | 1800 |
| Design | B |
| Open End Bearing | 6203 |
| Voltage Rating | 208-230/460 |
| Overall Length | 14.98 in |
| VoltCode | E |
| Weight | 30.0 LB |
| EAN or UPC | 781568115398 |
-
NEMA Premium


