- TENV Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56C Frame
applications
- Machine tools
- Conveyors
- Door operators
- Speed reducers
- Any application requiring quick stops and positive hold
features
- Spring set brake
- Power off operation manual release
- Resets automatically
- Brakes internally connected to motor on 215T and smaller.
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Shaft Size | 5/8 in |
| End Plate | C-Face |
| Full Load Efficiency | 80 % |
| Frame Material | Steel |
| Motor Shaft Length | 1 7/8 in |
| Service Factor | 1 |
| Full Load rpm | 1725 rpm |
| Voltage | 208 V, 230 V, 460 V |
| Phase | Three Phase |
| Brake Feature | Yes |
| Efficiency | 82.5% |
| Washdown Duty | No |
| Conduit Box Material | Steel |
| RefPicture | VBM3615T |
| Overall Length | 15.26 in |
| Brake Torque | 6 ft lb |
| Voltage Rating | 575 |
| Full Load Pf | 81 |
| VoltCode | H |
| Open End Bearing | 6203 |
| HP | 3/4 |
| Design | B |
| Drive End Bearing | 6205 |
| Hz | 60 Hz |
| Insulation Class | F |
| Shaft Rotation | Reversible |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Frame Size | 56C |
| Product Line | N |
| Shaft Grounding | No |
| Mult. Sym. | K |
| NEMA Design | B |
| Efficiency Group | Standard Efficient |
| Mount Type | F-1 |
| Motor Application | Brake Motor |
| Type | 3520M |
| Frame | 56C |
| Mounting Style | F-1 |
| RPM | 1800 rpm |
| Power Factor | 73 |
| Full Load Amps | 0.9 |
| BALD Family Names | Brake Motor, C-Face |
| Enclosure | TENV |
| Ambient Temperature | 104 °F |
| Base | No Mounting |
| Synchronous | 1800 rpm |
| Useable at 208V | No |
| Duty Cycle | Continuous |
| Poles | 4 |
| Speed | 1765 rpm |
| Rotation | R |
| Full Load Current | 0.93 A |
| Shaft Dia. | 0.625 in |
| Frequency | 60 Hz |
| Mounting | C-Face - Less Base |
| Standard | CSA, UR, NEMA |
| Weight | 40.0 LB |
| EAN or UPC | 781568115411 |

