- TEFC Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56C Frame
applications
- Machine tools
- Conveyors
- Door operators
- Speed reducers
- Any application requiring quick stops and positive hold
features
- Spring set brake
- Power off operation manual release
- Resets automatically
- Brakes internally connected to motor
| NEMA Design | B |
| Shaft Grounding | No |
| Standard | CE, CSA, UR, WEEE, NEMA |
| Synchronous | 1800 rpm |
| Conduit Box Material | Steel |
| Phase | Three Phase |
| Service Factor | 1.15 |
| HP | 3/4 |
| Shaft Dia. | 0.625 in |
| Rated Efficiency | 82.5 % |
| Insulation Class | F |
| Open End Bearing | 6205 |
| Shaft Diameter | 0.63 in |
| Drive End Bearing | 6205 |
| HP [Min] | 3/4 |
| Power Factor | 74 |
| Motor Application | Brake Motor |
| Speed | 1765 rpm |
| Duty Cycle | Continuous |
| Mount Type | F3 |
| Full Load Pf | 66 |
| Shaft Rotation | Reversible |
| RPM | 1750 |
| Frame Size | 56C |
| Insulation | F |
| Ambient Temperature | 104 °F |
| Inverter Duty | Inverter Duty |
| Poles | 4 |
| Brake Feature | Yes |
| Type | AC Motor |
| Full Load Efficiency | 78.5 % |
| Base | No Mounting |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frequency | 60 Hz |
| End Plate | C-Face |
| Overall Length | 16.29 in |
| Frame Material | Steel |
| Voltage Rating | 208-230/460 |
| Multispeed | Single Speed |
| Mounting | C-Face - Less Base |
| Brake Torque | 6 ft lb |
| Design | B |
| Full Load Amps | 2.9-2.8/1.4 |
| Enclosure | TEFC |
| Frame | 56C |
| Full Load Current | 2.42/1.21 |
| Voltage | 575 V |
| Hz | 60 Hz |
| Efficiency | 82.5% |
| Weight | 52.0 LB |
| EAN or UPC | 781568453025 |
-
NEMA Premium


