- XPFC Enclosure
- 3 hp
- 50 Hz Frequency
- 182TC Frame
| Rated Efficiency | 89.5 % |
| End Plate | C-Face |
| Frame Material | Iron |
| Conduit Box Material | Cast Iron |
| Phase | Three Phase |
| Base | No Mounting |
| Speed | 1755 rpm/1465 rpm |
| Ambient Temperature | 104 °F |
| Power Factor | 77 |
| Speed [Max] | 2700 |
| Mount Type | F1 |
| NEMA Design | B |
| Synchronous | 1800 rpm |
| Poles | 4 |
| HP | 3 |
| Shaft Grounding | No |
| Overall Length | 18.31 in |
| Frame Size | 182TC |
| Efficiency | 89.5% |
| Shaft Diameter | 1.13 in |
| Service Factor | 1 |
| Type | AC Motor |
| Full Load Current | 8.2/4.1/7/3.5 |
| Frequency | 50 Hz |
| Multispeed | Single Speed |
| Voltage | 190 V, 230 V, 380 V |
| Inverter Duty | Inverter Duty |
| Shaft Dia. | 1.125 in |
| Insulation Class | F |
| Shaft Rotation | Reversible |
| Standard | CSA EEV, UL, NEMA |
| Enclosure | XPFC |
| Duty Cycle | Continuous |
| Frequency [Max] | 60 Hz |
| Weight | 127.0 LB |
| EAN or UPC | 781568918746 |

