Skip to content Skip to navigation menu
3/4 hp 56C Frame Three Phase AC Motor

VEBM3542-D

3/4 hp 56C Frame Three Phase AC Motor
Item #110683793
  • TEFC Enclosure
  • 3/4 hp
  • 60 Hz Frequency
  • 56C Frame
3/4 hp 56C Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 3/4 hp
  • 60 Hz Frequency
  • 56C Frame
Frame Size 56C
Service Factor 1.15
Rated Efficiency 82.5 %
Duty Cycle Continuous
Shaft Diameter 0.63 in
Voltage 230 V, 460 V
HP 3/4
Conduit Box Material Steel
Frame Material Steel
Insulation Class F
Power Factor 74
Phase Three Phase
Base No Mounting
Full Load Current 2.42/1.21
Standard CSA, UR, NEMA
Frequency 60 Hz
Overall Length 16.29 in
Multispeed Single Speed
Ambient Temperature 104 °F
Enclosure TEFC
Speed 1765 rpm
Shaft Grounding No
Shaft Dia. 0.625 in
Mount Type F3
End Plate C-Face
Synchronous 1800 rpm
Efficiency 82.5%
Type AC Motor
Poles 4
Inverter Duty Inverter Duty
NEMA Design B
Shaft Rotation Reversible
Weight 50.0 LB
EAN or UPC 781568721254
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison