Skip to content Skip to navigation menu
1 hp 56C Frame Three Phase AC Motor

VEBM3546-S

1 hp 56C Frame Three Phase AC Motor
Item #112448336
  • TEFC Enclosure
  • 1 hp
  • 60 Hz Frequency
  • 56C Frame
1 hp 56C Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 1 hp
  • 60 Hz Frequency
  • 56C Frame
Enclosure TEFC
Conduit Box Material Steel
Frequency 60 Hz
Full Load Current 3.2/1.6
Power Factor 69
Poles 4
Phase Three Phase
Duty Cycle Continuous
Efficiency 85.5%
NEMA Design B
Shaft Grounding No
Shaft Dia. 0.625 in
Service Factor 1.15
Ambient Temperature 104 °F
Voltage 230 V, 460 V
Base No Mounting
Shaft Rotation Reversible
Insulation Class F
Overall Length 14.34 in
Synchronous 1800 rpm
Multispeed Single Speed
Standard CE, CURUSEEV, NEMA_PREMIUM, UKCA, WEEE, NEMA
Mount Type F3
Inverter Duty Inverter Duty
Shaft Diameter 0.63 in
End Plate C-Face
Rated Efficiency 85.5 %
Frame Material Steel
Speed 1770 rpm
Type AC Motor
HP 1
Frame Size 56C
Weight 51.0 LB
EAN or UPC 781568785195
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison