- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 143TC Frame
applications
- Machine tools
- Conveyors
- Door operators
- Speed reducers
- Any application requiring quick stops and positive hold
features
- Spring set brake
- Power off operation manual release
- Resets automatically
- Brakes internally connected to motor
| Insulation Class | F |
| Frame Size | 143TC |
| Power Factor | 77 |
| Full Load Current | 5.6/2.8 |
| End Plate | C-Face |
| Housing Length | 17.86 in |
| Frame | 145TC |
| Ambient Temperature | 104 °F |
| Brake Torque | 10 ft lb |
| Voltage Rating | 230/460 |
| HP [Min] | 2 |
| Shaft Dia. | 0.875 in |
| Shaft Grounding | No |
| Shaft Diameter | 0.88 in |
| Rated Efficiency | 86.5 % |
| Multispeed | Single Speed |
| HP | 2 |
| Base | No Mounting |
| Inverter Duty | Inverter Ready |
| Shaft Rotation | Reversible |
| Frame Material | Steel |
| Enclosure | TEFC |
| Frequency | 60 Hz |
| Mount Type | F1 |
| Duty Cycle | Continuous |
| Service Factor | 1.15 |
| Voltage | 230 V, 460 V |
| Overall Length | 17.87 in |
| Speed | 1760 rpm |
| Type | AC Motor |
| Torque Rating | 10.0 ft lb |
| RPM | 1800 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Mounting | C-Face - Less Base |
| Conduit Box Material | Steel |
| Synchronous | 1800 rpm |
| Efficiency | 86.5% |
| NEMA Design | B |
| Phase | Three Phase |
| Weight | 57.0 LB |
| EAN or UPC | 781568407776 |
-
NEMA Premium


