- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 254TC Frame
applications
- Severe environmental operating conditions
- Petrochemical plants
- Mines
- Foundries
- Pulp and paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Stainless steel nameplate and corrosion-resistant hardware
- Corrosion-resistant epoxy finish
- Relubricatable ball bearings
- Oversized rotatable cast iron conduit box
- Cast iron frames
- Forsheda® shaft seal
- Moisture-resistant copper windings
- Class F insulation
- Tropicalization
- NEMA Premium® efficiency
- Three-year warranty
| Type | 0954M |
| Efficiency Group | Premium Efficient |
| Mounting | C-Face - Less Base |
| Mounting Style | F-1 |
| Useable at 208V | Yes |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Speed | 1180 rpm |
| Washdown Duty | No |
| Full Load Pf | 71 |
| Shaft Rotation | Reversible |
| Mult. Sym. | L1 |
| Frame | 254TC |
| Frame Material | Iron |
| Efficiency | 91% |
| Design | B |
| Shaft Dia. | 1.625 in |
| Voltage | 230 V, 460 V |
| VoltCode | E1 |
| Ambient Temperature | 104 °F |
| Full Load rpm | 1180 rpm |
| Service Factor | 1.15 |
| Conduit Box Material | Cast Iron |
| RefPicture | VCP |
| Mount Type | F-1 |
| Frame Size | 254TC |
| Motor Application | Mill & Chemical |
| RPM | 1200 rpm |
| Inverter Duty | Inverter Duty |
| Full Load Current | 21.4 A/10.7 A |
| Rotation | R |
| Frequency | 60 Hz |
| Base | No Mounting |
| Product Line | N |
| Open End Bearing | 6208 |
| End Plate | C-Face |
| Poles | 6 |
| Phase | Three Phase |
| Synchronous | 1200 rpm |
| Drive End Bearing | 6309 |
| Hz | 60 Hz |
| Insulation Class | F |
| BALD Family Names | Premium Efficient, C-Face, Severe Duty |
| Full Load Efficiency | 91.7 % |
| Full Load Amps | 10.7 |
| Enclosure | TEFC |
| Speed [Max] | 1800 rpm |
| Shaft Grounding | No |
| Overall Length | 27.41 in |
| Power Factor | 71 |
| Duty Cycle | Continuous |
| NEMA Design | A |
| Brake Feature | No |
| HP | 7 1/2 |
| Voltage Rating | 460, 230 |
| Weight | 338.0 LB |
| EAN or UPC | 781568309957 |
-
NEMA Premium


