- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 184TC Frame
applications
- Severe environmental operating conditions
- Petrochemical plants
- Mines
- Foundries
- Pulp and paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Stainless steel nameplate and corrosion-resistant hardware
- Corrosion-resistant epoxy finish
- Relubricatable ball bearings
- Oversized rotatable cast iron conduit box
- Cast iron frames
- Forsheda® shaft seal
- Moisture-resistant copper windings
- Class F insulation
- Tropicalization
- NEMA Premium® efficiency
- Three-year warranty
| Frame Material | Iron |
| Full Load Amps | 6.5 |
| Full Load Efficiency | 90.2 % |
| End Plate | C-Face |
| Base | No Mounting |
| Voltage | 208 V, 230 V, 460 V |
| Multispeed | Single Speed |
| Inverter Duty | Inverter Duty |
| Drive End Bearing | 6206 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Useable at 208V | Yes |
| Ambient Temperature | 104 °F |
| Mounting | C-Face - Less Base |
| Speed | 1750 rpm |
| Overall Length | 18.16 in |
| Poles | 4 |
| Shaft Grounding | No |
| RefPicture | VCP |
| Motor Application | Mill & Chemical |
| Mounting Style | F-1 |
| Duty Cycle | Continuous |
| Type | 0643M |
| NEMA Design | B |
| Product Line | N |
| Open End Bearing | 6205 |
| Shaft Diameter | 1.13 in |
| Full Load Pf | 80 |
| VoltCode | E1 |
| Rated Efficiency | 89.5 % |
| Insulation Class | F |
| Mult. Sym. | L1 |
| Enclosure | TEFC |
| Full Load rpm | 1750 rpm |
| HP | 5 |
| Frequency | 60 Hz |
| Efficiency Group | Premium Efficient |
| Conduit Box Material | Cast Iron |
| Brake Feature | No |
| Hz | 60 Hz |
| Speed [Max] | 2700 |
| BALD Family Names | Premium Efficient, C-Face, Severe Duty |
| Phase | Three Phase |
| Shaft Dia. | 1.125 in |
| Rotation | R |
| Power Factor | 79 |
| Efficiency | 89.5% |
| Voltage Rating | 460, 230 |
| RPM | 1800 rpm |
| Service Factor | 1.15 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frame | 182TC |
| Shaft Rotation | Reversible |
| Mount Type | F1 |
| Full Load Current | 14-13/6.5 |
| Design | B |
| Frame Size | 184TC |
| Synchronous | 1800 rpm |
| Washdown Duty | No |
| Weight | 119.0 LB |
| EAN or UPC | 781568310045 |
-
NEMA Premium


