- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 254TC Frame
| NEMA Design | B |
| End Plate | C-Face |
| Rated Efficiency | 92.4 % |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| Type | AC Motor |
| Enclosure | TEFC |
| Mount Type | F1 |
| Frame Size | 254TC |
| Power Factor | 85 |
| Voltage | 230 V, 460 V |
| Frame Material | Iron |
| Poles | 4 |
| Speed | 1760 rpm |
| Speed [Max] | 2700 |
| Synchronous | 1800 rpm |
| Full Load Current | 17.6 |
| Frequency | 60 Hz |
| Shaft Diameter | 1.63 in |
| Overall Length | 25.28 in |
| Shaft Grounding | No |
| Insulation Class | F |
| Inverter Duty | Inverter Duty |
| Shaft Rotation | Reversible |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Dia. | 1.625 in |
| Service Factor | 1.15 |
| Conduit Box Material | Cast Iron |
| Efficiency | 92.4% |
| HP | 15 |
| Base | No Mounting |
| Multispeed | Single Speed |
| Weight | 324.0 LB |
| EAN or UPC | 781568467855 |
-
NEMA Premium


