- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 145TC Frame
| Frame Size | 145TC |
| Mount Type | F1 |
| Phase | Three Phase |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Base | No Mounting |
| Inverter Duty | Inverter Duty |
| Overall Length | 14.58 in |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| Speed | 3490 rpm |
| Speed [Max] | 5400 |
| End Plate | C-Face |
| Type | AC Motor |
| Full Load Current | 2.44 |
| Poles | 2 |
| Synchronous | 3600 rpm |
| Conduit Box Material | Cast Iron |
| Shaft Rotation | Reversible |
| Shaft Grounding | No |
| Rated Efficiency | 85.5 % |
| Service Factor | 1.15 |
| Voltage | 460 V |
| HP | 2 |
| Enclosure | TEFC |
| Power Factor | 88 |
| Multispeed | Single Speed |
| Shaft Dia. | 0.875 in |
| NEMA Design | B |
| Efficiency | 85.5% |
| Duty Cycle | Continuous |
| Frame Material | Iron |
| Insulation Class | F |
| Shaft Diameter | 0.88 in |
| Weight | 83.0 LB |
| EAN or UPC | 781568502662 |
-
NEMA Premium


