- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 145TC Frame
| Voltage | 460 V |
| HP | 2 |
| Full Load Current | 2.8 |
| Frame Size | 145TC |
| Service Factor | 1.15 |
| Shaft Rotation | Reversible |
| Poles | 4 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Shaft Grounding | No |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frame Material | Iron |
| Insulation Class | F |
| Ambient Temperature | 104 °F |
| Power Factor | 74 |
| Inverter Duty | Inverter Duty |
| End Plate | C-Face |
| Synchronous | 1800 rpm |
| Speed [Max] | 2700 |
| Efficiency | 86.5% |
| NEMA Design | B |
| Rated Efficiency | 86.5 % |
| Duty Cycle | Continuous |
| Overall Length | 14.56 in |
| Shaft Dia. | 0.875 in |
| Base | No Mounting |
| Speed | 1755 rpm |
| Multispeed | Single Speed |
| Frequency | 60 Hz |
| Mount Type | W6 |
| Shaft Diameter | 0.88 in |
| Conduit Box Material | Cast Iron |
| Type | AC Motor |
| Weight | 79.0 LB |
| EAN or UPC | 781568502679 |
-
NEMA Premium


