Skip to content Skip to navigation menu
15 hp 215JM Frame Three Phase AC Motor

VEJMM3314T

15 hp 215JM Frame Three Phase AC Motor
Item #112448341
  • ODP Enclosure
  • 15 hp
  • 60 Hz Frequency
  • 215JM Frame
15 hp 215JM Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ODP Enclosure
  • 15 hp
  • 60 Hz Frequency
  • 215JM Frame
Shaft Rotation Reversible
Mount Type F1
Inverter Duty Inverter Ready
Enclosure ODP
Power Factor 89
Phase Three Phase
Ambient Temperature 104 °F
HP 15
Duty Cycle Continuous
Overall Length 19.72 in
Speed 3475 rpm
Synchronous 3600 rpm
End Plate C-Face
Standard CSA EEV, NEMA_PREMIUM, UR, NEMA
Base No Mounting
NEMA Design B
Service Factor 1.15
Shaft Grounding No
Insulation Class F
Poles 2
Frame Material Steel
Multispeed Single Speed
Voltage 230 V, 460 V
Shaft Diameter 0.88 in
Type AC Motor
Rated Efficiency 90.2 %
Shaft Dia. 0.875 in
Conduit Box Material Steel
Efficiency 90.2%
Frequency 60 Hz
Full Load Current 35/17.5
Frame Size 215JM
Weight 131.0 LB
EAN or UPC 781568816103
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison