- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 145JM Frame
applications
- Energy saving close coupled pump applications where continuous- or frequent-duty is required
- Suitable for use with inverter drives for variable torque and 20:1 constant torque
features
- Inverter ready per NEMA standard MG1 part 31.4.4.2
- Low loss electrical grade lamination steel
- Class F insulation
- ISR magnet wire
- NEMA Premium® efficiency
- Three-year warranty
| Phase | Three Phase |
| Brake Feature | No |
| Inverter Duty | Inverter Ready |
| Power Factor | 72 |
| Full Load Efficiency | 87.5 % |
| Duty Cycle | Continuous |
| Washdown Duty | No |
| NEMA Design | B |
| Frame Material | Steel |
| Motor Application | Pump Duty, Inverter Duty, Premium Efficient |
| Overall Length | 15.43 in |
| Multispeed | Single Speed |
| RefPicture | VEJMM |
| VoltCode | E1 |
| Voltage Rating | 460, 230 |
| Shaft Grounding | No |
| Useable at 208V | Yes |
| End Plate | C-Face |
| Mount Type | F1 |
| Mounting | C-Face - Less Base |
| RPM | 1800 rpm |
| Mult. Sym. | L1 |
| Voltage | 575 V |
| Enclosure | TEFC |
| Drive End Bearing | 6206 |
| Conduit Box Material | Steel |
| Full Load Pf | 78 |
| Frequency | 60 Hz |
| Hz | 60 Hz |
| Ambient Temperature | 104 °F |
| BALD Family Names | Premium Efficient, Pump Motor, Nema Premium™ |
| Synchronous | 1800 rpm |
| Shaft Dia. | 0.875 in |
| Speed | 1770 rpm |
| Full Load Amps | 2.1 |
| Poles | 4 |
| HP | 1 1/2 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frame Size | 145JM |
| Rotation | R |
| Mounting Style | F-1 |
| Design | B |
| Rated Efficiency | 86.5 % |
| Efficiency Group | Premium Efficient |
| Shaft Diameter | 0.88 in |
| Base | No Mounting |
| Shaft Rotation | Reversible |
| Type | 3528M |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation Class | F |
| Product Line | N |
| Open End Bearing | 6203 |
| Full Load Current | 4.6/2.3 |
| C Dimension | 15.43 in |
| Full Load rpm | 1750 rpm |
| Frame | 145JM |
| Service Factor | 1.15 |
| Efficiency | 86.5% |
| Weight | 45.0 LB |
| EAN or UPC | 781568670743 |
-
NEMA Premium


