- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213JM Frame
| Shaft Grounding | No |
| Mount Type | F1 |
| Service Factor | 1.15 |
| Full Load Current | 19-18/9 |
| NEMA Design | A |
| Shaft Diameter | 0.88 in |
| HP | 7 1/2 |
| Shaft Dia. | 0.875 in |
| Insulation Class | F |
| Conduit Box Material | Steel |
| Rated Efficiency | 89.5 % |
| Multispeed | Single Speed |
| Frame Material | Steel |
| Frame Size | 213JM |
| Type | AC Motor |
| Speed | 3520 rpm |
| Voltage | 575 V |
| Overall Length | 19.76 in |
| Ambient Temperature | 104 °F |
| Efficiency | 89.5% |
| Enclosure | TEFC |
| End Plate | C-Face |
| Duty Cycle | Continuous |
| Poles | 2 |
| Base | No Mounting |
| Frequency | 60 Hz |
| Power Factor | 84 |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| Inverter Duty | Inverter Ready |
| Synchronous | 3600 rpm |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Weight | 121.0 LB |
| EAN or UPC | 781568369036 |

