- ODTF Enclosure
- 1/2 hp
- 60 Hz Frequency
- 56C Frame
| Base | No Mounting |
| Overall Length | 12.12 in |
| Mount Type | F-1 |
| Frame Size | 56C |
| Insulation Class | B |
| End Plate | C-Face |
| Frequency | 60 Hz |
| HP | 1/2 |
| Power Factor | 94 |
| Speed | 1140 rpm |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Frame Material | Steel |
| Poles | 6 |
| NEMA Design | N |
| Synchronous | 1200 rpm |
| Efficiency | 76.2% |
| Shaft Grounding | No |
| Standard | CURUSEEV, NEMA |
| Conduit Box Material | Steel |
| Full Load Current | 4.4 A/2.2 A |
| Phase | Single Phase |
| Enclosure | ODTF |
| Shaft Dia. | 0.625 in |
| Duty Cycle | Continuous |
| Voltage | 115 V, 230 V |
| Service Factor | 1.25 |
| Weight | 42.0 LB |
| EAN or UPC | 781568763988 |

