- OPEN Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56C Frame
| Shaft Dia. | 0.625 in |
| Overall Length | 14.04 in |
| Poles | 2 |
| Shaft Grounding | No |
| Efficiency | 76.2% |
| Frame Size | 56C |
| Ambient Temperature | 104 °F |
| Standard | CURUSEEV, NEMA |
| Base | No Mounting |
| Frame Material | Steel |
| Power Factor | 95 |
| Frequency | 60 Hz |
| Full Load Current | 6.3 A/3.3 A |
| Phase | Single Phase |
| Service Factor | 1.25 |
| Shaft Rotation | Reversible |
| Enclosure | Open |
| Mount Type | F-1 |
| HP | 3/4 |
| Speed | 3450 rpm |
| Synchronous | 3600 rpm |
| NEMA Design | N |
| End Plate | C-Face |
| Insulation Class | B |
| Duty Cycle | Continuous |
| Weight | 39.0 LB |
| EAN or UPC | 781568762370 |

