- OPEN Enclosure
- 2 hp
- 60 Hz Frequency
- 56C Frame
| Enclosure | Open |
| Shaft Rotation | Reversible |
| Phase | Single Phase |
| NEMA Design | L |
| Standard | CURUSEEV, NEMA |
| Shaft Grounding | No |
| Full Load Current | 15.6/7.8 |
| Conduit Box Material | Steel |
| Insulation Class | B |
| Power Factor | 99 |
| Overall Length | 15.47 in |
| Service Factor | 1.15 |
| Duty Cycle | Continuous |
| End Plate | C-Face |
| Voltage | 115 V, 230 V |
| Synchronous | 3600 rpm |
| HP | 2 |
| Multispeed | Single Speed |
| Rated Efficiency | 82.9 % |
| Frequency | 60 Hz |
| Speed | 3470 rpm |
| Shaft Diameter | 0.63 in |
| Type | AC Motor |
| Base | No Mounting |
| Frame Size | 56C |
| Frame Material | Steel |
| Shaft Dia. | 0.625 in |
| Mount Type | F1 |
| Poles | 2 |
| Ambient Temperature | 104 °F |
| Efficiency | 82.9% |
| Weight | 66.0 LB |
| EAN or UPC | 781568582121 |

