- OPEN Enclosure
- 1 hp
- 60 Hz Frequency
- 56C Frame
| Phase | Single Phase |
| Shaft Grounding | No |
| Efficiency | 82.6% |
| Standard | CURUSEEV, NEMA |
| Speed | 1750 rpm |
| Full Load Current | 8.4 A/4.2 A |
| Voltage | 115 V, 230 V |
| Synchronous | 1800 rpm |
| NEMA Design | L |
| Frame Material | Steel |
| HP | 1 |
| Service Factor | 1.15 |
| Frame Size | 56C |
| Conduit Box Material | Steel |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Insulation Class | B |
| Power Factor | 93 |
| Enclosure | Open |
| Shaft Dia. | 0.625 in |
| Duty Cycle | Continuous |
| Poles | 4 |
| Frequency | 60 Hz |
| Mount Type | F-1 |
| Base | No Mounting |
| End Plate | C-Face |
| Overall Length | 12.74 in |
| Weight | 44.0 LB |
| EAN or UPC | 781568849248 |

