- TEFC Enclosure
- 20 hp
- 60 Hz Frequency
- 256TC Frame
| Insulation Class | F |
| Full Load Current | 48/24 |
| Rated Efficiency | 93 % |
| Multispeed | Single Speed |
| End Plate | C-Face |
| Frame Material | Iron |
| Overall Length | 23.86 in |
| HP | 20 |
| Conduit Box Material | Cast Iron |
| Voltage | 575 V |
| Enclosure | TEFC |
| Base | No Mounting |
| Shaft Diameter | 1.63 in |
| Inverter Duty | Inverter Ready |
| Shaft Dia. | 1.625 in |
| Duty Cycle | Continuous |
| Speed | 1770 rpm |
| Poles | 4 |
| Frame Size | 256TC |
| Shaft Rotation | Reversible |
| Type | AC Motor |
| Mount Type | F1 |
| Ambient Temperature | 104 °F |
| Efficiency | 93% |
| Shaft Grounding | No |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Frequency | 60 Hz |
| NEMA Design | A |
| Power Factor | 83 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Synchronous | 1800 rpm |
| Weight | 320.0 LB |
| EAN or UPC | 781568818138 |

