- ODP Enclosure
- 20 hp
- 60 Hz Frequency
- 256TC Frame
| Rated Efficiency | 93 % |
| Base | No Mounting |
| Type | AC Motor |
| Duty Cycle | Continuous |
| End Plate | C-Face |
| Synchronous | 1800 rpm |
| Shaft Dia. | 1.625 in |
| Mount Type | F1 |
| Phase | Three Phase |
| Shaft Diameter | 1.63 in |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Conduit Box Material | Steel |
| Voltage | 230 V, 460 V |
| Efficiency | 93% |
| Service Factor | 1.15 |
| NEMA Design | A |
| Ambient Temperature | 104 °F |
| HP | 20 |
| Inverter Duty | Inverter Ready |
| Frame Size | 256TC |
| Insulation Class | F |
| Shaft Grounding | No |
| Shaft Rotation | Reversible |
| Frame Material | Steel |
| Poles | 4 |
| Full Load Current | 48/24 |
| Overall Length | 23.28 in |
| Speed | 1765 rpm |
| Multispeed | Single Speed |
| Enclosure | ODP |
| Power Factor | 85 |
| Frequency | 60 Hz |
| Weight | 238.0 LB |
| EAN or UPC | 781568810583 |

