- OPEN Enclosure
- 1/2 hp
- 60 Hz Frequency
- 56C Frame
| Voltage | 208 V, 230 V, 460 V |
| Base | No Mounting |
| Rated Efficiency | 75.3 % |
| Efficiency | 75.3% |
| Insulation Class | B |
| Frequency | 60 Hz |
| Mount Type | F1 |
| Overall Length | 13.35 in |
| Standard | CURUSEEV, NEMA |
| Shaft Diameter | 0.63 in |
| Shaft Rotation | Reversible |
| End Plate | C-Face |
| Synchronous | 1200 rpm |
| Frame Size | 56C |
| Type | AC Motor |
| Speed | 1140 rpm |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Power Factor | 65 |
| Shaft Grounding | No |
| Poles | 6 |
| HP | 1/2 |
| Frame Material | Steel |
| Full Load Current | 2/1 |
| Enclosure | Open |
| Ambient Temperature | 104 °F |
| Multispeed | Single Speed |
| Shaft Dia. | 0.625 in |
| Service Factor | 1.25 |
| NEMA Design | B |
| Weight | 34.0 LB |
| EAN or UPC | 781568764992 |

