- OPEN Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56C Frame
| Synchronous | 3600 rpm |
| Poles | 2 |
| Rated Efficiency | 76.8 % |
| Full Load Current | 2.4/1.2 |
| Type | AC Motor |
| Efficiency | 76.8% |
| End Plate | C-Face |
| Mount Type | F1 |
| Ambient Temperature | 104 °F |
| Standard | CURUSEEV, NEMA |
| Voltage | 230 V, 460 V |
| Multispeed | Single Speed |
| Frame Material | Steel |
| Frequency | 60 Hz |
| NEMA Design | B |
| Frame Size | 56C |
| Duty Cycle | Continuous |
| Base | No Mounting |
| HP | 3/4 |
| Phase | Three Phase |
| Service Factor | 1.25 |
| Speed | 3450 rpm |
| Shaft Dia. | 0.625 in |
| Overall Length | 11.22 in |
| Insulation Class | B |
| Power Factor | 80 |
| Shaft Grounding | No |
| Shaft Diameter | 0.63 in |
| Enclosure | Open |
| Shaft Rotation | Reversible |
| Weight | 25.0 LB |
| EAN or UPC | 781568764299 |

