- OPEN Enclosure
- 2 hp
- 60 Hz Frequency
- 56C Frame
| Enclosure | Open |
| Overall Length | 13.22 in |
| Duty Cycle | Continuous |
| Shaft Dia. | 0.625 in |
| Standard | CURUSEEV, NEMA |
| Shaft Rotation | Reversible |
| NEMA Design | B |
| HP | 2 |
| Voltage | 230 V, 460 V |
| Rated Efficiency | 85.5 % |
| Shaft Grounding | No |
| Inverter Duty | Inverter Ready |
| Mount Type | F1 |
| Base | No Mounting |
| Poles | 2 |
| Type | AC Motor |
| Efficiency | 85.5% |
| Frame Material | Steel |
| Speed | 3450 rpm |
| End Plate | C-Face |
| Shaft Diameter | 0.63 in |
| Insulation Class | F |
| Full Load Current | 5.2/2.6 |
| Frequency | 60 Hz |
| Service Factor | 1.15 |
| Ambient Temperature | 104 °F |
| Synchronous | 3600 rpm |
| Frame Size | 56C |
| Conduit Box Material | Steel |
| Phase | Three Phase |
| Power Factor | 85 |
| Multispeed | Single Speed |
| Weight | 43.0 LB |
| EAN or UPC | 781568763643 |

