- ODP Enclosure
- 3 hp
- 60 Hz Frequency
- 56C Frame
| Shaft Grounding | No |
| Frame Size | 56C |
| Frequency | 60 Hz |
| NEMA Design | B |
| Frame Material | Steel |
| Phase | Three Phase |
| Full Load Current | 7.6 A/3.8 A |
| Power Factor | 89 |
| Speed | 3450 rpm |
| Shaft Dia. | 0.625 in |
| Overall Length | 13.22 in |
| Voltage | 230 V, 460 V |
| Poles | 2 |
| Standard | CURUSEEV, NEMA |
| Conduit Box Material | Steel |
| Shaft Rotation | Reversible |
| Mount Type | F-1 |
| HP | 3 |
| Service Factor | 1.15 |
| Synchronous | 3600 rpm |
| Ambient Temperature | 104 °F |
| Insulation Class | F |
| Base | No Mounting |
| Enclosure | ODP |
| Efficiency | 85.5% |
| End Plate | C-Face |
| Duty Cycle | Continuous |
| Inverter Duty | Inverter Ready |
| Weight | 50.0 LB |
| EAN or UPC | 781568763650 |

