Skip to content Skip to navigation menu
7 1/2 hp 184TC Frame Three Phase AC Motor

VEM3219T

7 1/2 hp 184TC Frame Three Phase AC Motor
Item #112448353
  • ODP Enclosure
  • 7 1/2 hp
  • 60 Hz Frequency
  • 184TC Frame
7 1/2 hp 184TC Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ODP Enclosure
  • 7 1/2 hp
  • 60 Hz Frequency
  • 184TC Frame
Frame Material Steel
HP 7 1/2
Rated Efficiency 88.5 %
End Plate C-Face
Multispeed Single Speed
Poles 2
Type AC Motor
Conduit Box Material Steel
Shaft Diameter 1.13 in
Voltage 230 V, 460 V
Shaft Grounding No
Efficiency 88.5%
Enclosure ODP
Ambient Temperature 104 °F
Full Load Current 18.4-17.4/8.7
Standard CSA EEV, NEMA_PREMIUM, UR, NEMA
Base No Mounting
Frequency 60 Hz
Speed 3480 rpm
Power Factor 89
Shaft Dia. 1.125 in
Frame Size 184TC
Service Factor 1.15
Shaft Rotation Reversible
Mount Type F1
Insulation Class F
Phase Three Phase
Overall Length 16.54 in
Synchronous 3600 rpm
NEMA Design A
Duty Cycle Continuous
Weight 77.0 LB
EAN or UPC 781568818152
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison